Paasche

MIL-3AS Dual Action Siphon Feed Airbrush Set with 3 Tips


product price: $158.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Apply any layer of coverage thick or thin with the Paasche MIL-3AS dual action siphon feed airbrush set with 3 tips! This slender airbrush is constructed with a chrome-plated body and an anodized cutaway aluminum handle. These durable materials make the airbrush both corrosion-resistant and durable. The cutaway detail provides easy to access the needle making cleaning the paint reservoir a breeze. The siphon feed set up of this airbrush suctions paint up from the paint reservoir at the base of the airbrush. This means that you can hold more paint and immediately connect to new paint containers for seamless transition between new colors saving you time and money. Although this siphon feed airbrush will need to use slightly more air pressure than a gravity fed one you can use thicker paints without worrying that your airbrush will clog. Solvent-proof needle packing means that you can airbrush with both water and solvent based paints. Built for long-lasting use the polished and hardened stainless steel needles reduce clogging. With three needle options you can create various designs. Removing dried paint is also a breeze with the easy-to-remove rounded head.With so many features the lesson book will guide you. Store and use your paint with the 1 oz. storage bottle 1 oz. bottle assembly and 0.25 oz. metal cup. With an ample 6' length the braided air hose prevents leaks for uninterrupted painting and also gives your decorator plenty of room to maneuver in the kitchen. An added 1/8in BSP adapter allows you to use other brands' hoses. For adjustments and storage a wrench and hanger are provided. Take your cake decorating to the next level with set!Set Includes:1 MIL airbrush1 Size 1 head 0.55 mm1 Size 3 head 0.75 mm1 Size 5 head 1.05 mm1 1 oz. bottle assembly1 0.25 oz. metal cup1 1 oz. storage bottle1 1/8in BSP adapter1 6' braided hose1 Hanger1 Wrench1 Lesson book

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.