Paasche

H-1AS Single Action External Mix Airbrush Set with 0.65 mm Tip


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easily airbrush confectionary with the Paasche H-1AS single action external mix airbrush set with 0.65 mm tip! This single action airbrush is much simpler to use than a double action airbrush making it great for beginners or those needing more basic spraying functions. Because it's external mix this airbrush incorporates paint on only one side of the air stream. This makes it difficult to clog the airbrush and easier to use thicker paints. If you want to spray solid coats lines or stencils this airbrush is unbeatable and will save your operation time and money. Solvent-proof needle packing means that you can airbrush with both water and solvent based paints. Built for long-lasting use the polished and hardened stainless steel needle reduces clogging. Not only is this set designed with durability but it is easy to clean. Simply spray your paint cleaner through the airbrush and wipe the needle.With so many features the included lesson booklet and manual will guide you through all the parts of your airbrush. The 1 oz. storage bottle 1 oz. bottle assembly and 0.25 oz. metal cup make it easy to store and use your paint. With an ample 6' length the braided air hose prevents leaks for uninterrupted painting and also gives your decorator plenty of room to maneuver in the kitchen. An added 1/8in BSP adapter allows you to use other brands' hoses. The wrench is perfect for making fine tune adjustments and the hanger makes for easy storage of your airbrush. Whether you are new to airbrushing or looking to quickly apply a base coat this airbrush will help you accomplish your goals!Set Includes:1 H#3 airbrush1 0.25 oz. metal cup1 1 oz. bottle assembly1 1 oz. storage bottle1 1/8in BSP adapter1 Hanger1 Wrench1 6' braided air hose1 Lesson booklet and manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.