Paasche Airbrush MIL-3WC Wood Box Set with Mil All Three Heads
Mfr # MIL-3WC
Zoro # G104172525
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paasche Airbrush
- MFR # MIL-3WC
- Zoro # G104172525
- UPC # 26614166420
- Country of Origin China
- Category Arts & Crafts
Description
The Paasche MIL-3W is a double action internal mix airbrush packed in our deluxe wood case. The airbrush features a chrome plated body and aluminum anodized cutaway handle. The MIL can achieve fine lines down to 1/32 inch and wider patterns up to 1.5 inches. A PTFE packing enables the MIL to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The MIL can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Packed in deluxe wood case
- Achieve patterns of 1/32 inch to 1-1/2 inch
- MIL#3 airbrush, wood case, size 1 & 5 spray heads, 1/4oz metal cup, 1oz bottle assembly, 1oz storage bottle, hanger, wrench, 6' braided hose, lessons booklet and manual.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/6 BBL, Pk300 (88885)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- SAUNDERS MFG. CO. Saunders, CRUISER MATE ALUMINUM STORAGE CLIPBOARD, 1.5in CLIP CAP, 8.5 X 12 SHEETS, SILVER (21017)
- C-LINE PRODUCTS Project Folder with Antimicrobial Protection, reduced glare, 11 X 8 12, 25PK (62137)
- PAASCHE AIRBRUSH Paasche Airbrush TS-4WC TS Airbrush in Wood Case with 4 Head Sizes (TS-4WC)
- PAASCHE AIRBRUSH Paasche Airbrush H-3WC H Airbrush Wood Case Set with 3 Heads (H-3WC)
- PAASCHE AIRBRUSH Paasche Airbrush TG-3WC Talon TG Airbrush in Wood Case with 3 Heads (TG-3WC)
- GORDON BRUSH Large Stencil Brush Size 1-1/4" (3060-01025)
- HANDY ART Little Masters® Washable Tempera Paint, White, Gallon (214-705)
- PACON Kraft Paper Roll, 24"x1000ft., Natural (5824)
- HANDY ART Acrylic Paint 16 oz, Ultra Blue, PK3 (101-065)
- Paasche Airbrush