No Product Image Available

P3 International

POWER METER USG MONITOR


product price: $29.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

POWER METER USG MONITOR P3 International Kill A Watt LCD Power Analyzer/Meter 1 each Brand Name: P3 International Sub Brand: Kill A Watt Display Type: LCD Product Type: Power Analyzer/Meter Number in Package: 1 each Width: 2.2 in. Data Hold: No Depth: 1.5 in. Batteries Included: No Packaging Type: Pegged ETL Listed: Yes Color: Gray Allows you to plug in any device and see the number of kilowatts it is using per hour Large LCD display Allows clear and easy to read calculations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.