Shop All Corded Speakers
P Audio System Co Lts
P Audio P1804000CA 4 In. Voice Coil Woofer
Mfr # P1804000CA
Zoro # G903949717
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand P Audio System Co Lts
- MFR # P1804000CA
- Zoro # G903949717
- UPC # 848952000156
- Country of Origin China
- Category Corded Speakers
Description
Features
- 3.9 in. Large Format Voice Coil
- 4000 Watts Peak Power Handling
- Active Balanced Cooling
- Integrated Demodulation Rings
- Double Spider Design
- Ferrite Magnetics
- Precision Rectangular Ribbon Wire Geometry
- Die Cast Aluminum Chassis
- The P Audio P180-4000CA is a high output low frequency transducer designed with a vintage voicing. The P180-4000CA is an upgraded design that features many of P Audio’s new technologies and performance upgrades. The 18 inch (457mm) diameter piston will produce extremely high sound pressure levels at very low frequencies and is ideal for high level deep bass and sub woofer response in both live sound and recorded music venues. The transducer uses high energy ferrite magnetics to achieve a very high acoustic output to weight ratio.
- The P180-4000CA employs a large 3.9 inch (99.3mm) diameter voice coil and has been upgraded to an AES rated 1000 watts of continuous power handling and a full 4000 watts of peak rated power handling when sufficient amplifier headroom is available. The P180-4000CA utilizes P Audio’s Auto Balanced Cooling (ABC) technology to not only improve transducer power handling and reliability but to also increase power compression performance by carefully balancing and directing airflow to critical areas.
- The voice coil design is a bobbin wound geometry with P Audio's rectangular wire technology to improve conversion efficiency and provide a large cross-sectional area for superior cooling.
- The transducer employs magnetic flux demodulation devices in the structure to increase fidelity and sonic accuracy. The system suspension has been designed specifically for high linear displacement and extended low frequency response. The double spider design further enhances system mechanical control and reliability.
- The transducer chassis is a die cast aluminum design that insures a very high degree of structural integrity.
- Nominal diameter - 457 mm/18 in
- Power rating - 1000 \N(aes)
- Nominal impedance - 8 OHMS
- Sensitivity - 97 dB
- Frequency range - 30-500 Hz
- Chassis type - Cast aluminum
- Magnet type - Ferrite
- Magnet weight - 2.85 kg/100.6 oz
- Voice coil diameter - 99.3 mm/3.9 in
- Coil material - CCA-R
- Former material - Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Horizontal Badge Holder w/Clip, Clr, PK50 (75456)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for BMW R1100RS R1100RT 51913 (ML22-12GEL41)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2025-5)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 2PK (MAX3434310)
- P AUDIO SYSTEM CO LTS P Audio 1200W 4 In. Voice Coil 12 In. Driver (SD12R100)
- P AUDIO SYSTEM CO LTS P Audio System 12 in. 4000 Watt Woofer (SD124000CA)
- P AUDIO SYSTEM CO LTS P Audio System 15 in. 1200-Watt Woofer (15BM1200CA)
- PYLE 8" Ceiling Coaxial (PDIC80)
- BOGEN Bogen WMT1AS Input-Line Transformer (WMT1AS)
- PYLE 500 Watt Professional Premium Pa 8'' Woofer (PPA8)
- POLY PLANAR Poly-Planar MA7020G Oval Waterproof Pop-Up Spa Speaker; Gray (MA7020G)
- P Audio System Co Lts Corded Speakers