Shop All Structural Bolts
Ozco
Ozco 56696 1/2-Inch By 6-Inch To 8-Inch Owt Timber Bolts (2 Per Pack)
Mfr # 56696
Zoro # G6428022
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Fastener Length 8 in
- Thread Style No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ozco
- MFR # 56696
- Zoro # G6428022
- UPC # 848166005053
- Country of Origin China
- Category Structural Bolts
Dimensions
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Thread Style | No Thread |
Item | Structural Bolt |
Description
1/2-Inch By 6-Inch To 8-Inch Owt Timber Bolts (2 Per Pack)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 50 PK (2FA70)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3732KW)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.019.0037)
- BOSTITCH Collated Siding Nail, 1-3/4 in L, 11 ga, Full Round Head, 15 Degrees (C5R90BDSS)
- OZCO Ozco 56651 3/4-Inch By 8 To 10-Inch Owt Timber Bolts, (2 Per Pack) (56651)
- OZCO Ozco 56652 3/4" By 10" To 12" Owt Timber Bolts 2 Per Pk (56652)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 10 PK (U04211.062.0600)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 4 3/4 in L, 5 PK (U04211.087.0475)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.100.0350)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK (U04210.125.0650)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04210.100.0350)
- Ozco Structural Bolts