Shop All Structural Bolts
Ozco
Ozco 56695 1/2-Inch By 4-Inch To 6-Inch Owt Timber Bolts (2 Per Pack)
Mfr # 56695
Zoro # G6428503
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Fastener Length 6 in
- Thread Style No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ozco
- MFR # 56695
- Zoro # G6428503
- UPC # 848166005046
- Country of Origin China
- Category Structural Bolts
Dimensions
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Thread Style | No Thread |
Item | Structural Bolt |
Description
1/2-Inch By 4-Inch To 6-Inch Owt Timber Bolts (2 Per Pack)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 3/8x3/16 L, PK100 (5BY36)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (50728)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.7200)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 80 PK (B07000.062.0175)
- OZCO Ozco 56651 3/4-Inch By 8 To 10-Inch Owt Timber Bolts, (2 Per Pack) (56651)
- OZCO Ozco 56652 3/4" By 10" To 12" Owt Timber Bolts 2 Per Pk (56652)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 1510 PK (770207-BR-1510)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 5 PK (U04210.087.0250)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 20 mm L, 50 PK (5684PK)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04006.100.0300)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 110 mm L, 25 PK (M04210.200.0110)
- Ozco Structural Bolts