Shop All Post Brackets
Ozco
Ozco 56613 6-Inch Butt Joint Flush Plate Connector (2 Per Pack)
Mfr # 56613
Zoro # G6500768
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ozco
- MFR # 56613
- Zoro # G6500768
- UPC # 848166006395
- Country of Origin China
- Category Post Brackets
Dimensions
Length (In.) | 6 in. |
Details
Item | Outdoor Decorative Hardware |
Description
6-Inch Butt Joint Flush Plate Connector (2 Per Pack)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge (T4A3786 BB NRP 5" X 4 1/2)
- MIDWEST FASTENER 3/4" White Nylon Plastic Flush Head Hole Plugs 8PK (69452)
- SCHLAGE Cylindrical Lock, ALX53B ATH 626 (ALX53B ATH 626)
- ZORO SELECT 1-1/2" W x 72" H Steel Continuous Hinge (4PB32)
- OZCO Ozco 54207 Laredo Sunset Lite 4X4 Post Base, (1 Per Pack) (54207)
- OZCO Ozco 56644 Truss Base Fan 12:12 Plate (1 Per Pack) (56644)
- OZCO Ozco 56690 Laredo Sunset 6X6 Faux Post Base Plates (1 Per Pack) (56690)
- OZCO Ozco 51767 Ironwood 4-Inch T-Tie Plate Connector, (1 Per Pack) (51767)
- OZCO Ozco 56630 Laredo Sunset 4X4 Post Base Twin Rail Saddle (1 Per Pack) (56630)
- OZCO Ozco 51776 Ironwood 8-Inch Post To Beam Flush Connector (2 Per Pack) (51776)
- OZCO Ozco 52109 Ironwood Lite 8X8 Post Base, (1 Per Pack) (52109)
- Ozco Post Brackets