Shop All Post Brackets
Ozco
Ozco 51777 Ironwood 8-Inch Post To Beam Coupler, (2 Per Pack)
Mfr # 51777
Zoro # G6470056
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ozco
- MFR # 51777
- Zoro # G6470056
- UPC # 848166004490
- Country of Origin China
- Category Post Brackets
Dimensions
Length (In.) | 8 in. |
Details
Item | Outdoor Decorative Hardware |
Description
The Ozco Ornamental Wood Ties (Owt) 8-Inch Post To Beam Ironwood Coupler Is Going To Revolutionize The Way You Connect A Post To A Beam With Our One-Of-A-Kind Ledge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31336689)
- BALDWIN Estate Bright Chrome Flush Bolts (0600.260.24)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -3 Pack (ORVT75.451X3)
- BARSKA 100 Key Tags Large, assorted color (AF13678)
- OZCO Ozco 56607 Laredo Sunset 4X4 Post Base Kit, (1 Per Pack) (56607)
- OZCO Ozco 56613 6-Inch Butt Joint Flush Plate Connector (2 Per Pack) (56613)
- OZCO Ozco 56644 Truss Base Fan 12:12 Plate (1 Per Pack) (56644)
- OZCO Ozco 51776 Ironwood 8-Inch Post To Beam Flush Connector (2 Per Pack) (51776)
- OZCO Ozco 56690 Laredo Sunset 6X6 Faux Post Base Plates (1 Per Pack) (56690)
- OZCO Ozco 54207 Laredo Sunset Lite 4X4 Post Base, (1 Per Pack) (54207)
- SANI PROFESSIONAL Mounting Bracket, Steel, 5-9/16" H (P010803)
- Ozco Post Brackets