Shop All Structural Bolts
Ozco
Ozco 16651 8-Inch To 10-Inch Owt Timber Bolt (30 Per Pack)
Mfr # 16651
Zoro # G6429702
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Fastener Length 10 in
- Thread Style No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ozco
- MFR # 16651
- Zoro # G6429702
- UPC # 848166004988
- Country of Origin China
- Category Structural Bolts
Dimensions
Fastener Length | 10 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Thread Style | No Thread |
Item | Structural Bolt |
Description
Ozco 16651 8-Inch To 10-Inch Owt Timber Bolt (30 Per Pack)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK (U04100.037.0500)
- ZORO SELECT M3-0.50 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030180-100P1)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38160.062.0002)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33907)
- OZCO Ozco 56652 3/4" By 10" To 12" Owt Timber Bolts 2 Per Pk (56652)
- OZCO Ozco 56651 3/4-Inch By 8 To 10-Inch Owt Timber Bolts, (2 Per Pack) (56651)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK (U04006.087.0275)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 6 in L, 5 PK (U04005.100.0600)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK (U04008.100.0275)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L (A0350480600TC)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L (A0350480232)
- Ozco Structural Bolts