Shop All Deck Screws
Ozco
Deck Screw, 1/4 in x 7-1/2 in
Mfr # 56629
Zoro # G6428363
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ozco
- MFR # 56629
- Zoro # G6428363
- UPC # 848166006555
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 7-1/2 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Description
1/4-Inch By 7 1/2-Inch Owt Timber Screws (25 Per Pack)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51030.060.0040)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Zinc Plated Steel (U17243.050.0800)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77071)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74127)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 84 PK (53853)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 56 PK (09162)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 304 PK (53697)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Square Drive, 500 PK (0864DQG)
- HILLMAN 40424 8 x 3 in. Deck Screws 100 per Box (4581112)
- ZORO SELECT Deck Screw, #8 x 1-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 1250 PK (0824DPG188)
- CSH Deck Screw, #7 x 1-1/2 in, Steel, Washer Head, Square Drive, 7000 PK (0.RWSHL07112P17)
- Ozco Deck Screws