Shop All Wire Rope & Cable
Oz Lifting Products
Wire Rope Assembly
Mfr # OBH500-85
Zoro # G809197533
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wire Rope Assembly
- Compatible Hoist Type Electric Wire Rope Hoists
- Compatible Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OBH500-85
- Zoro # G809197533
- UPC # 760921786970
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Details
Item | Wire Rope Assembly |
Product Type | Wire Rope Assembly |
Compatible Hoist Type | Electric Wire Rope Hoists |
Compatible Load Capacity | 500 lb |
Description
Wire Rope Assembly, Product Type Wire Rope Assembly, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Load Capacity 500 lb, Compatible Series Not Applicable, Overall Length 90 ft, Overall Width Not Applicable, Overall Height Not Applicable, Includes Ball End Fitting, Thimble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 6' - 2-ply (EE2-902-06-T4)
- VESTIL Low Profile Rack Guard (NPG4-18)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (TE61012)
- SERVICE CASTER SCC - 6" Poly on Aluminum Wheel Only w/Ball Bearing- 1/2" Bore-1200 lbs Capacity (SCC-PAB620)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 800 lb. (OZSS.19-80B)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 800 lb. (OZGAL.19-80B)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH1000-85)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 1200 lb. (OZGAL.25-55B)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 1200 lb. (OZSS.25-55B)
- DAYTON Cable, 1/8 in. dia., 25 ft., 7 x 7, SS (33RF70)
- TIMBER TUFF Heavy Duty Log Chocker Cable with Rings (TMW-48)
- Oz Lifting Products Chains, Ropes & Cables