Shop All Davit Cranes
Oz Lifting Products
Wall Mount Base, 1,200 lb Capacity, Silver
Mfr # OZWALL1
Zoro # G7414690
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,200 lb
- Material Steel
- Finish Powder Coated
- Color Silver
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZWALL1
- Zoro # G7414690
- UPC # 760921782453
- Country of Origin United States
- Category Davit Cranes
Dimensions
Mast Diameter | 3.57 in |
Overall Height | 16 in |
Overall Depth | 5.63 in |
For Mast Diameter | 3.62 in |
Overall Width | 16 in |
Mount Hole Diameter | 0.67 in |
Details
Item | Wall Mount Base |
Capacity | 1,200 lb |
Material | Steel |
Finish | Powder Coated |
Color | Silver |
Swivel Angle | 360 Degrees |
Operation Mode | Manual |
Includes | Mounting Template and Cover |
Compatible with Manufacturer Part Number | OZ1200DAV, OZ1200DAV-ACW, OZ1200DAV-DCW |
Maximum Load Capacity | 1,200 lb |
Base Type | Wall |
Description
Wall Mount Base, Maximum Load Capacity 1,200 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.67 in, Overall Height 16 in, Overall Width 16 in, Overall Depth 5.63 in, Base Type Wall, For Mast Diameter 3.62 in, For Maximum Span Not Applicable, Compatible with Grainger Part Number 48RD46, 48RD47, 49P538, Compatible with Manufacturer Part Number OZ1200DAV, OZ1200DAV-ACW, OZ1200DAV-DCW, Color Yellow, Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-24PT)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2448-6SW)
- HAMILTON Leader Swivel Caster, 2 1/2" x 1 1/8" Flexonite Solid Rubber Wheel, 5/16" Oilless Sleeve Bearing (S-222-1/2-FO)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Wheel Color: Blue (2RZC2)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 960 in Lift Range, Silver (OZ500DAV)
- OZ LIFTING PRODUCTS Davit Crane (OZXR1000DAV-HND2)
- OZ LIFTING PRODUCTS Davit Crane (OZA1000DAV-HND2)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV-SP3)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-ACW-SP4)
- TELE-PRO Davit Crane, 1,200 lb Capacity, 23 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZTP1200DAV-DCW)
- Oz Lifting Products Lifting Equipment