Shop All Trolleys
Oz Lifting Products
Trolley, 1000 lb. Load Capacity, Steel
Mfr # OZ05PBTA
Zoro # G7649400
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Fits Beam Flange W 2-5/8 in to 8 in
- Fits Beam Height 4 in to 24 in
- Min. Radius Curve 35 in
- Trolley Wheel Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ05PBTA
- Zoro # G7649400
- UPC # 760921782460
- Country of Origin United States
- Category Trolleys
Dimensions
Fits Beam Height | 4 in to 24 in |
Min. Radius Curve | 35 in |
Trolley Wheel Dia. | 2 1/2 in |
Manufacturers Warranty Length | 10 yr |
Mfr. Warranty Length | 5 yr |
Minimum Radius Curve | 2 3/4 in |
For Max. Beam Flange Width | 8 in |
For Min. Beam Flange Width | 2 17/32 in |
For Minimum Beam Height | 2 3/8 in |
Trolley Wheel Diameter | 3 3/10 in |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 1,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 17/32 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 1/8 in, Headroom to Mounting Point 5 in, For Minimum Beam Height 2 3/8 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 2 3/4 in, Trolley Wheel Diameter 3 3/10 in, Trolley Wheel Material Steel, Manufacturer's Warranty Length 5 yr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (STC22-B)
- SUPERWINCH Pulley Block with Hook (2227A)
- TRI-ARC 96 in H Steel Stock Picking Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSP106246)
- LOCKWOOD MANUFACTURING Twin Grip Handle Hand Truck, 14" Nose Plate, 10" Semi-Pneumatic Wheels (6000AZ)
- OZ LIFTING PRODUCTS Trolley, 2000 lb. (OZ1PBT)
- OZ LIFTING PRODUCTS Trolley, 20,000 lb. (OZ10PBT)
- OZ LIFTING PRODUCTS Geared Beam Trolley (OZGBT-OBH)
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- OZ LIFTING PRODUCTS OZ Lifting OZ10GBT Geared Beam Trolley 10 Ton Capacity (OZ10GBT)
- BISON LIFTING EQUIPMENT 5 Ton Low Headroom Geared Trolley, 6.3" - 12" (GT050-ATP)
- Oz Lifting Products Hoists