No Product Image Available

Oz Lifting Products

Tele-Pro Davit Crane with Manual Winch and Telescoping Arm OZTP1200DAV


product price: $3,969.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reduce manual labor when lifting loads with this OZ Lifting Products Tele-Pro davit crane with manual winch and telescoping arm OZTP1200DAV. This crane features an ample 1200 lb. capacity allowing workers to effortlessly lift heavy loads. It boasts a durable construction with a corrosion-resistant zinc-plated finish. Plus it is lightweight and portable making it easy to transport to different locations.For easy operation this crane includes a manual DIN rated hand winch with a load holding weatherproof Weston brake. It also has a quick connect winch handle with a power drill adapter for faster operation. This crane rotates 360 degrees and it boasts a telescoping boom. The boom features a ratchet screw jack to adjust while underneath a load. It offers 4 positions and a reach from 36'' to 66''. With smart latch technology the boom and mast remain securely connected. The assembly cable and base are sold separately.Overall Dimensions:Capacity: 1200 lb.Boom Dimensions:Length: 36'' - 66''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.