No Product Image Available

Oz Lifting Products

Steel Davit Crane with Manual Winch OZ2500DAV


product price: $4,071.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reduce manual labor when lifting loads with this OZ Lifting Products steel davit crane with manual winch OZ2500DAV. This crane features an ample 2500 lb. capacity allowing workers to effortlessly lift heavy loads. It boasts a durable steel construction with a corrosion-resistant zinc-plated finish.For easy use this crane includes a manual DIN rated CE hand winch with a brake. It also has a drill driver adapter for quicker operation. This unit rotates 360 degrees and the boom offers 4 height positions. The boom has a reach from 30'' to 48'' and a maximum height of 75 1/2''. The assembly cable and base are sold separately.Overall Dimensions:Capacity: 2500 lb.Boom Dimensions:Length: 30'' - 48''Height: 56 1/2'' - 75 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.