Shop All Trolleys
Oz Lifting Products
Stainless Steel Push Beam Trolley
Mfr # OZSS5PBT
Zoro # G309198092
product price: $2,922.99
/ea
Free Shipping & Returns
$2,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trolley Wheel Material Stainless Steel
- Trolley Wheel Diameter 5 3/5 in
- For Min. Beam Flange Width 4 in
- Minimum Radius Curve 5 1/4 in
- Headroom to Mounting Point 9 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZSS5PBT
- Zoro # G309198092
- UPC # 760921785379
- Country of Origin China
- Category Trolleys
Dimensions
Trolley Wheel Diameter | 5 3/5 in |
For Min. Beam Flange Width | 4 in |
Minimum Radius Curve | 5 1/4 in |
For Max. Beam Flange Width | 8 in |
For Minimum Beam Height | 3 7/8 in |
Details
Item | Push Beam Trolley |
Trolley Wheel Material | Stainless Steel |
Headroom to Mounting Point | 9 3/32 in |
For Beam Shape | Flat, Tapered |
Trolley Frame Material | Stainless Steel |
Headroom to Connecting Shaft | 1 9/16 in |
Trolley Type | Push |
Maximum Load Capacity | 10,000 lb |
Description
Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 10,000 lb, Trolley Frame Material Stainless Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 4 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 9/16 in, Headroom to Mounting Point 9 3/32 in, For Minimum Beam Height 3 7/8 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 5 1/4 in, Trolley Wheel Diameter 5 3/5 in, Trolley Wheel Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- US CARGO CONTROL 1/4" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC14-25PK)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-UY060R-14)
- WERNER Foot, For Model S7706-1 (S7702-1)
- OZ LIFTING PRODUCTS Trolley, 10,000 lb. (OZ5PBT)
- OZ LIFTING PRODUCTS Trolley, 1000 lb. (OZ05PBT)
- OZ LIFTING PRODUCTS Trolley, 2000 lb. (OZ1PBT)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ1PBTA-12)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- OZ LIFTING PRODUCTS Trolley, 20,000 lb. (OZ10PBT)
- OZ LIFTING PRODUCTS Trolley, 1000 lb. Load Capacity, Steel (OZ05PBTA)
- Oz Lifting Products Lifting Equipment