Shop All Manual Chain Hoists
Oz Lifting Products
Stainless Steel Chain Hoist
Mfr # OZSS030-30CH
Zoro # G709198111
product price: $3,993.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,993.99
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 88 lb
- Number of Reeves 2
- Overload Protection Included No
- Mount Type Hook Mounted - No Trolley
- Maximum Lifting Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZSS030-30CH
- Zoro # G709198111
- UPC # 760921785454
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Lifting Hook Opening Width | 1 17/32 in |
Chain Length | 60 ft |
Minimum Retracted Length | 22 1/4 in |
Maximum Lifting Length | 30 ft |
Details
Pull to Lift Rated Load | 88 lb |
Item | Manual Chain Hoist |
Number of Reeves | 2 |
Overload Protection Included | No |
Mount Type | Hook Mounted - No Trolley |
Maximum Lifting Capacity | 6,000 lb |
Lifting Hook Material | Forged Stainless Steel |
Includes Brake | Brake Included |
Number of Load Chains | 1 |
Features | All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake |
Body Material | Stainless Steel |
Brake Type | Weston Style |
Headroom | 22 1/4 in |
Color | Silver |
Chain Grade | Grade 50 |
Power Source | Manual |
Lifting Hook Type | Swivel Hook with Safety Latch |
Chain Material | Stainless Steel |
Description
Manual Chain Hoist, Chain Length 60 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 22 1/4 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Material Stainless Steel, Brake Type Weston Style, Chain Grade Grade 50, Chain Material Stainless Steel, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Ball Bungees Black 6 in , 10PK (BB-6B-10-X)
- DAYTON Load Chain (EC-17A)
- DAYTON Convertible Hand Truck, H 51-3/4 In (34D671)
- EVEREST 1" x 6Ft 300 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ S-HOOKS (S1001)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 1 Ton Capacity 30' Lift (OZIND010-30CH)
- OZ LIFTING PRODUCTS Chain Hoist, 1000 lb., 10ft. Load Chain (OZHDE005-10CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 10 ft. (OZ100-10CHOP)
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 20ft. Load Chain (OZIND010-20CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 10 ft. (OZ020-10CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ005-30CHOP)
- Oz Lifting Products Manual Chain Hoists