Shop All Manual Chain Hoists
Oz Lifting Products
Stainless Steel Chain Hoist
Mfr # OZSS030-10CH
Zoro # G009198064
product price: $3,631.99
/ea
Free Shipping & Returns
$3,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 88 lb
- Maximum Lifting Capacity 6,000 lb
- Features All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
- Chain Grade Grade 50
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZSS030-10CH
- Zoro # G009198064
- UPC # 760921785485
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Lifting Hook Opening Width | 1 17/32 in |
Maximum Lifting Length | 10 ft |
Chain Length | 20 ft |
Minimum Retracted Length | 22 1/4 in |
Details
Pull to Lift Rated Load | 88 lb |
Item | Manual Chain Hoist |
Maximum Lifting Capacity | 6,000 lb |
Features | All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake |
Chain Grade | Grade 50 |
Body Material | Stainless Steel |
Brake Type | Weston Style |
Lifting Hook Type | Swivel Hook with Safety Latch |
Includes Brake | Brake Included |
Overload Protection Included | No |
Headroom | 22 1/4 in |
Color | Silver |
Number of Reeves | 2 |
Mount Type | Hook Mounted - No Trolley |
Lifting Hook Material | Forged Stainless Steel |
Chain Material | Stainless Steel |
Number of Load Chains | 1 |
Power Source | Manual |
Description
Manual Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 22 1/4 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Material Stainless Steel, Brake Type Weston Style, Chain Grade Grade 50, Chain Material Stainless Steel, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (UT-16 BLUE)
- EXTREME MAX Extreme Max 3008.0166 Solid Braid MFP Utility Rope - 3/8" x 100', Red / White (3008.0166)
- XPOSE SAFETY Ball Bungees White 9 in , 10PK (BB-9W-10-X)
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. (P-080-GS)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 10ft. Load Chain (OZIND010-10CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 20 ft. (OZ010-20CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ050-30CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 20 ft. (OZ100-20CHOP)
- OZ LIFTING PRODUCTS Chain Hoist, 4000 lb., 20ft. Load Chain (OZIND020-20CH)
- ELEPHANT LIFTING PRODUCTS Hand Chain Hoist, C21, 5 Ton, 30 Ft Lift (C21-5-30)
- Oz Lifting Products Manual Chain Hoists