Shop All Manual Chain Hoists
Oz Lifting Products
Stainless Steel Chain Hoist
Mfr # OZSS025-15CH
Zoro # G309198054
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 55 lb
- Brake Type Weston Style
- Maximum Lifting Length 15 ft
- Number of Reeves 1
- Mount Type Hook Mounted - No Trolley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZSS025-15CH
- Zoro # G309198054
- UPC # 760921785591
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Maximum Lifting Length | 15 ft |
Minimum Retracted Length | 9 27/32 in |
Chain Length | 15 ft |
Lifting Hook Opening Width | 1 1/16 in |
Details
Pull to Lift Rated Load | 55 lb |
Item | Manual Chain Hoist |
Brake Type | Weston Style |
Number of Reeves | 1 |
Mount Type | Hook Mounted - No Trolley |
Maximum Lifting Capacity | 500 lb |
Includes Brake | Brake Included |
Power Source | Manual |
Features | All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake |
Headroom | 9 27/32 in |
Chain Grade | Grade 50 |
Overload Protection Included | No |
Body Material | Stainless Steel |
Lifting Hook Material | Forged Stainless Steel |
Chain Material | Stainless Steel |
Number of Load Chains | 1 |
Color | Silver |
Lifting Hook Type | Swivel Hook with Safety Latch |
Description
Manual Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 9 27/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Stainless Steel, Brake Type Weston Style, Chain Grade Grade 50, Chain Material Stainless Steel, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-10)
- PAKE HANDLING TOOLS Universal Plate Clamp, 4400 lb. Cap Working Load Limit (WLL) (PAKPC02)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- ZORO SELECT Skate Wheel Conveyor, 8 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR72)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 1 Ton Capacity 30' Lift (OZIND010-30CH)
- OZ LIFTING PRODUCTS Chain Hoist, 4000 lb., 20ft. Load Chain (OZIND020-20CH)
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 20ft. Load Chain (OZIND010-20CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 20 ft. (OZ100-20CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ010-30CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 60000 lb., Lift 10 ft. (OZ300-10CHOP)
- CM CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 10Ft. Lift (2256A)
- Oz Lifting Products Hoists