Shop All Manual Chain Hoists
Oz Lifting Products
Spark Resistant Chain Hoist
Mfr # OZSR020-20CH
Zoro # G909198126
product price: $2,749.99
/ea
Free Shipping & Returns
$2,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 75 lb
- Headroom 18 1/2 in
- Brake Type Weston Style
- Maximum Lifting Length 20 ft
- Number of Reeves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZSR020-20CH
- Zoro # G909198126
- UPC # 760921784983
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Maximum Lifting Length | 20 ft |
Chain Length | 20 ft |
Minimum Retracted Length | 18 1/2 in |
Lifting Hook Opening Width | 1 11/32 in |
Details
Pull to Lift Rated Load | 75 lb |
Item | Manual Chain Hoist |
Headroom | 18 1/2 in |
Brake Type | Weston Style |
Number of Reeves | 1 |
Includes Brake | Brake Included |
Color | White |
Body Material | Steel |
Lifting Hook Material | Forged Copper Plated |
Features | Copper Plated Hooks, Copper Riveted ID Tags, Dacromet Finish Load Chain, Forged Hooks, Fully Enclosed Gearing, Hand Wheel and Roller Guides, Sealed Roller Bearing, Stainless Steel Hand Chain, Stainless Steel Safety Latches, Thrust Bearing on Lower Hook, Unique Hand Wheel Design |
Mount Type | Hook Mounted - No Trolley |
Overload Protection Included | No |
Maximum Lifting Capacity | 4,000 lb |
Number of Load Chains | 1 |
Chain Grade | Grade 80 |
Lifting Hook Type | Swivel Hook with Safety Latch |
Chain Material | Dacromet |
Power Source | Manual |
Description
Manual Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 1/2 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 6 ft H (19306)
- JR PRODUCTS JR Products EF-PS100-BP Replacement End Fittings - 2 Pk (EF-PS100-BP)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 Plastic Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (CW3-515S-PHRB)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 198 lb (1G200)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3000 lb., Lift 10 ft. (OZ015-10CHOP)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-15CH)
- OZ LIFTING PRODUCTS Chain Hoist (OZ010-30CHOP)
- OZ LIFTING PRODUCTS Spark Resistant Chain Hoist (OZSR010-10CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 10000 lb., Lift 20 ft. (OZ050-20CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 20 ft. (OZ005-20CHOP)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 20Ft. Lift (2231A)
- Oz Lifting Products Lifting Equipment