Shop All Manual Chain Hoists
Oz Lifting Products
Spark Resistant Chain Hoist
Mfr # OZSR020-15CH
Zoro # G509198052
product price: $2,809.99
/ea
Free Shipping & Returns
$2,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 75 lb
- Lifting Hook Type Swivel Hook with Safety Latch
- Minimum Retracted Length 18 1/2 in
- Lifting Hook Opening Width 1 11/32 in
- Number of Reeves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZSR020-15CH
- Zoro # G509198052
- UPC # 760921784990
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Minimum Retracted Length | 18 1/2 in |
Lifting Hook Opening Width | 1 11/32 in |
Chain Length | 15 ft |
Maximum Lifting Length | 15 ft |
Details
Pull to Lift Rated Load | 75 lb |
Item | Manual Chain Hoist |
Lifting Hook Type | Swivel Hook with Safety Latch |
Number of Reeves | 1 |
Lifting Hook Material | Forged Copper Plated |
Chain Grade | Grade 80 |
Features | Copper Plated Hooks, Copper Riveted ID Tags, Dacromet Finish Load Chain, Forged Hooks, Fully Enclosed Gearing, Hand Wheel and Roller Guides, Sealed Roller Bearing, Stainless Steel Hand Chain, Stainless Steel Safety Latches, Thrust Bearing on Lower Hook, Unique Hand Wheel Design |
Includes Brake | Brake Included |
Color | White |
Brake Type | Weston Style |
Mount Type | Hook Mounted - No Trolley |
Maximum Lifting Capacity | 4,000 lb |
Chain Material | Dacromet |
Overload Protection Included | No |
Power Source | Manual |
Number of Load Chains | 1 |
Body Material | Steel |
Headroom | 18 1/2 in |
Description
Manual Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 1/2 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 11 ft 10 in Fixed Ladder with Safety Cage, Steel, 9 Steps, Forward Exit, Powder Coated Finish (F9WC C1)
- ZORO SELECT Swivel Plate Caster, Polyurthane, 6 in, 1750 lb (1NVU7)
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity (ALL-T-D6W-1000)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, White (36FL11)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 20 ft. (OZ010-20CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ015-30CHOP)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS020-10CH)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-10CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 10 ft. (OZ020-10CHOP)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 15' Lift (OZIND020-15CH)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH030-10)
- Oz Lifting Products Manual Chain Hoists