Shop All Manual Chain Hoists
Oz Lifting Products
Spark Resistant Chain Hoist
Mfr # OZSR010-30CH
Zoro # G709198067
product price: $2,483.99
/ea
Free Shipping & Returns
$2,483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 56 lb
- Number of Reeves 1
- Brake Type Weston Style
- Features Copper Plated Hooks, Copper Riveted ID Tags, Dacromet Finish Load Chain, Forged Hooks, Fully Enclosed Gearing, Hand Wheel and Roller Guides, Sealed Roller Bearing, Stainless Steel Hand Chain, Stainless Steel Safety Latches, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
- Maximum Lifting Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZSR010-30CH
- Zoro # G709198067
- UPC # 760921785010
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Chain Length | 30 ft |
Maximum Lifting Length | 30 ft |
Minimum Retracted Length | 14 13/16 in |
Lifting Hook Opening Width | 1 1/32 in |
Details
Pull to Lift Rated Load | 56 lb |
Item | Manual Chain Hoist |
Number of Reeves | 1 |
Brake Type | Weston Style |
Features | Copper Plated Hooks, Copper Riveted ID Tags, Dacromet Finish Load Chain, Forged Hooks, Fully Enclosed Gearing, Hand Wheel and Roller Guides, Sealed Roller Bearing, Stainless Steel Hand Chain, Stainless Steel Safety Latches, Thrust Bearing on Lower Hook, Unique Hand Wheel Design |
Maximum Lifting Capacity | 2,000 lb |
Chain Material | Dacromet |
Power Source | Manual |
Body Material | Steel |
Color | White |
Headroom | 14 13/16 in |
Lifting Hook Type | Swivel Hook with Safety Latch |
Lifting Hook Material | Forged Copper Plated |
Overload Protection Included | No |
Includes Brake | Brake Included |
Number of Load Chains | 1 |
Mount Type | Hook Mounted - No Trolley |
Chain Grade | Grade 80 |
Description
Manual Chain Hoist, Chain Length 30 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Coiled Strap, 54 ft L x 3 in W, 16 ga, 4585 lb Load, Steel (CMSTC16)
- ZORO SELECT Not Applicable, 3/8" W, Black (933037502)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B24NG4PK)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheels (S-HL-4NF)
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 20ft. Load Chain (OZIND010-20CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 60000 lb., Lift 10 ft. (OZ300-10CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 10000 lb., Lift 20 ft. (OZ050-20CHOP)
- OZ LIFTING PRODUCTS Spark Resistant Chain Hoist (OZSR010-10CH)
- OZ LIFTING PRODUCTS Chain Hoist (OZ050-30CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 20 ft. (OZ010-20CHOP)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- Oz Lifting Products Hoists