Shop All Manual Chain Hoists
Oz Lifting Products
Spark Resistant Chain Hoist
Mfr # OZSR010-10CH
Zoro # G009198088
Free Shipping & Returns
$1,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 56 lb
- Overload Protection Included No
- Mount Type Hook Mounted - No Trolley
- Lifting Hook Material Forged Copper Plated
- Headroom 14 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZSR010-10CH
- Zoro # G009198088
- UPC # 760921785041
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Lifting Hook Opening Width | 1 1/32 in |
Minimum Retracted Length | 14 13/16 in |
Maximum Lifting Length | 10 ft |
Chain Length | 10 ft |
Details
Pull to Lift Rated Load | 56 lb |
Item | Manual Chain Hoist |
Overload Protection Included | No |
Mount Type | Hook Mounted - No Trolley |
Lifting Hook Material | Forged Copper Plated |
Headroom | 14 13/16 in |
Body Material | Steel |
Power Source | Manual |
Includes Brake | Brake Included |
Brake Type | Weston Style |
Lifting Hook Type | Swivel Hook with Safety Latch |
Maximum Lifting Capacity | 2,000 lb |
Chain Material | Dacromet |
Number of Reeves | 1 |
Color | White |
Number of Load Chains | 1 |
Features | Copper Plated Hooks, Copper Riveted ID Tags, Dacromet Finish Load Chain, Forged Hooks, Fully Enclosed Gearing, Hand Wheel and Roller Guides, Sealed Roller Bearing, Stainless Steel Hand Chain, Stainless Steel Safety Latches, Thrust Bearing on Lower Hook, Unique Hand Wheel Design |
Chain Grade | Grade 80 |
Description
Manual Chain Hoist, Chain Length 10 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E20B8C50P6)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 21-1/2InW (3MY71)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2460A8 A9-14 B1 C2 P6)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS020-10CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 20 ft. (OZ020-20CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 10000 lb., Lift 20 ft. (OZ050-20CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 20 ft. (OZ100-20CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 40000 lb., Lift 10 ft. (OZ200-10CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ010-30CHOP)
- OZ LIFTING PRODUCTS Chain Hoist, 4000 lb., 20ft. Load Chain (OZIND020-20CH)
- Oz Lifting Products Hoists