Shop All Manual Chain Hoists
Oz Lifting Products
Spark Resistant Chain Hoist
Mfr # OZSR005-20CH
Zoro # G209198062
product price: $2,109.99
/ea
Free Shipping & Returns
$2,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 54 lb
- Maximum Lifting Length 20 ft
- Lifting Hook Type Swivel Hook with Safety Latch
- Color White
- Chain Material Dacromet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZSR005-20CH
- Zoro # G209198062
- UPC # 760921785065
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 13 19/32 in |
Chain Length | 20 ft |
Lifting Hook Opening Width | 29/32 in |
Details
Pull to Lift Rated Load | 54 lb |
Item | Manual Chain Hoist |
Lifting Hook Type | Swivel Hook with Safety Latch |
Color | White |
Chain Material | Dacromet |
Mount Type | Hook Mounted - No Trolley |
Power Source | Manual |
Lifting Hook Material | Forged Copper Plated |
Brake Type | Weston Style |
Maximum Lifting Capacity | 1,000 lb |
Body Material | Steel |
Includes Brake | Brake Included |
Number of Load Chains | 1 |
Overload Protection Included | No |
Features | Copper Plated Hooks, Copper Riveted ID Tags, Dacromet Finish Load Chain, Forged Hooks, Fully Enclosed Gearing, Hand Wheel and Roller Guides, Sealed Roller Bearing, Stainless Steel Hand Chain, Stainless Steel Safety Latches, Thrust Bearing on Lower Hook, Unique Hand Wheel Design |
Headroom | 13 19/32 in |
Number of Reeves | 1 |
Chain Grade | Grade 80 |
Description
Manual Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 19/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, Fiberglass, 32 lb (17113-001)
- EAGLE MFG Dolly, Drum, 7 In Height (1698)
- DAYTON Fork Extensions, Yellow, 5 x 60 In, Pk2 (3AA41)
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Black (2HDN8)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 40000 lb., Lift 10 ft. (OZ200-10CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ020-30CHOP)
- OZ LIFTING PRODUCTS Chain Hoist, 1000 lb., 10ft. Load Chain (OZHDE005-10CH)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-10CH)
- OZ LIFTING PRODUCTS Spark Resistant Chain Hoist (OZSR010-10CH)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 1 Ton Capacity 30' Lift (OZIND010-30CH)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 15 ft. (38EV09)
- Oz Lifting Products Hoists