Shop All Crane Accessories
Oz Lifting Products
Socket Base OZSOC3 for 500 lb. Steel Davit Crane
Mfr # 801OZSOC3
Zoro # G011789441
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # 801OZSOC3
- Zoro # G011789441
- Country of Origin United States
- Category Crane Accessories
Description
Mount your OZ Lifting Products steel davit crane in a variety of areas with this OZ Lifting Products socket base OZSOC3! This socket base securely mounts your 500 lb. steel davit crane into the ground. It boasts a durable steel construction with a zinc-plated finish for additional strength. This base features a 4'' diameter opening to accept the crane. It also comes with a mounting template for easy installation.Overall Dimensions:Length: 8 3/16''Width: 3/16''Height: 14 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSB)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- CAMPBELL CHAIN & FITTINGS CHAIN DBLLOOP2/O ZN155' (T0722027N)
- TRUE TEMPER Wheelbarrow Tire Fl-Free Solid (FFTCC)
- OZ LIFTING PRODUCTS Wall mount base for the OZTP1200DAV Tele-Pro Davit Cranes (OZWALL1-TP)
- OZ LIFTING PRODUCTS Roller Bag(Carrying Case) for Davit Cranes (OZRB1)
- OZ LIFTING PRODUCTS Pedestal base for the OZTP1200DAV Tele-Pro Davit Cranes (OZPED1-TP)
- OZ LIFTING PRODUCTS Socket base for the OZTP1200DAV Tele-Pro Davit Cranes (OZSOC1-TP)
- OZ LIFTING PRODUCTS Wall mount base for the OZTP500DAV Tele-Pro Davit Cranes (OZWALL2-TP)
- OZ LIFTING PRODUCTS Davit Crane Cover (OZDAV-C1)
- THERN PEDESTAL BASE - GRAY EPOXY FINISH - (5BP10X)
- Oz Lifting Products Lifting Equipment