Shop All Winch Cables
Oz Lifting Products
Rope Assembly, 45 ft L, Material Synthetic
Mfr # OZSR.31-45
Zoro # G411327663
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Synthetic Rope Assembly
- Resistance Properties Abrasion Resistant
- Color Yellow
- Cord Length 45 ft
- Standards ANSI, ASME, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZSR.31-45
- Zoro # G411327663
- Country of Origin United States
- Category Winch Cables
Dimensions
Cord Length | 45 ft |
Cord Diameter | 5/16 in |
Details
Item | Rope Assembly |
Product Type | Synthetic Rope Assembly |
Resistance Properties | Abrasion Resistant |
Color | Yellow |
Standards | ANSI, ASME, OSHA |
Compatible Load Capacity | 1,200 lb |
For Use With | Davit Cranes |
Operation | Lifting |
Maximum Load Capacity | 2,500 lb |
Includes | Safety Latch, Swivel Hook |
Cord Type | Rope |
Cord Material | Synthetic |
Number of Strands | 12 |
Description
Rope Assembly, Cord Diameter 5/16 in, Cord Length 45 ft, Color Yellow, Maximum Load Capacity 2,500 lb, Compatible Load Capacity 1,200 lb, Compatible Series Not Applicable, Cord Type Rope, Cord Material Synthetic, Number of Strands 12, For Use With Davit Cranes, Includes Safety Latch, Swivel Hook, Operation Lifting, Product Type Synthetic Rope Assembly, Resistance Properties Abrasion Resistant, Standards ANSI, ASME, OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow (EET2-901-20)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- KEEPER Bungee Cord 48" Blk/Wht (06280)
- CM Clevlok HercAlloy Grab Hook, 38 In Trade, 8800 Lb Load, Grade 80100, Cradle Attachment, Steel Alloy (659725)
- S-LINE WEB WINCH PORTABLE 4IN (43564-147)
- DAYTON Winch Cable, GS, 5/16 In. x 50 ft. (1DLK2)
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- DAYTON Winch Cable, GS, 3/16 In. x 25 ft. (1DLJ3)
- KFI U4500 (WIDE) Replacement Cable (UTV-CBL-4KW)
- LODAR Wireless Winch Remote Control, 6 Function (92106-8)
- DAYTON Winch Cable, SS, 1/4 In. x 60 ft. (35Z860)
- Oz Lifting Products Winch Cables