Shop All Trolleys
Oz Lifting Products
Quick Adjust Trolley
Mfr # OZ3QAT
Zoro # G209215455
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trolley Frame Material Steel
- For Min. Beam Flange Width 3 in
- For Minimum Beam Height 4 11/32 in
- Headroom to Connecting Shaft 1 13/32 in
- Minimum Radius Curve 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZ3QAT
- Zoro # G209215455
- UPC # 760921784839
- Country of Origin China
- Category Trolleys
Dimensions
For Min. Beam Flange Width | 3 in |
For Minimum Beam Height | 4 11/32 in |
Minimum Radius Curve | 4 1/4 in |
For Max. Beam Flange Width | 8 9/32 in |
Trolley Wheel Diameter | 5 4/5 in |
Details
Item | Quick Adjust Trolley |
Trolley Frame Material | Steel |
Headroom to Connecting Shaft | 1 13/32 in |
For Beam Shape | Flat, Tapered |
Trolley Type | Push |
Headroom to Mounting Point | 7 31/32 in |
Maximum Load Capacity | 6,000 lb |
Trolley Wheel Material | Steel |
Description
Quick Adjust Trolley, Trolley Type Push, Maximum Load Capacity 6,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 in, For Maximum Beam Flange Width 8 9/32 in, Headroom to Connecting Shaft 1 13/32 in, Headroom to Mounting Point 7 31/32 in, For Minimum Beam Height 4 11/32 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 4 1/4 in, Trolley Wheel Diameter 5 4/5 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Socket Plastic 1In Black 4Pc (FE-S807-PS)
- CROSBY A-342W Master Link, 1/2 in Trade, 7400 lb Load, 100 Grade, Oblong/Oval, Alloy Steel (1014266)
- HARRINGTON Free Chain Spring, 3 - 9 Ton Lever Hoists (L4205015)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 5/16" W (BBCC5/16MG)
- OZ LIFTING PRODUCTS Push Beam Trolley Man Rated 1 Ton (OZ1PBTA-MR)
- OZ LIFTING PRODUCTS OZ Lifting OZ3GBT Geared Beam Trolley 3 Ton Capacity (OZ3GBT)
- OZ LIFTING PRODUCTS OZ Lifting OZ05PBTA-OBH Push Beam Trolley 1/2 Ton Capacity (OZ05PBTA-OBH)
- OZ LIFTING PRODUCTS OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity (OBH-HANGER)
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley (OZSS05PBT)
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- SAGINAW PRODUCTS Trolley, 2000 lb. Load Cap., Push Trolley (51861)
- Oz Lifting Products Lifting Equipment