Shop All Trolleys
Oz Lifting Products
Quick Adjust Trolley
Mfr # OZ10QAT
Zoro # G109215418
product price: $1,026.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,026.99
Free 30-Day Returns
Key Features
- Trolley Wheel Material Steel
- Trolley Frame Material Steel
- Minimum Radius Curve 5 9/16 in
- For Min. Beam Flange Width 6 7/8 in
- For Max. Beam Flange Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ10QAT
- Zoro # G109215418
- UPC # 760921787021
- Country of Origin China
- Category Trolleys
Dimensions
Minimum Radius Curve | 5 9/16 in |
For Min. Beam Flange Width | 6 7/8 in |
For Max. Beam Flange Width | 12 in |
For Minimum Beam Height | 5 31/32 in |
Trolley Wheel Diameter | 7 3/10 in |
Details
Item | Quick Adjust Trolley |
Trolley Wheel Material | Steel |
Trolley Frame Material | Steel |
Maximum Load Capacity | 20,000 lb |
Headroom to Mounting Point | 10 1/2 in |
Headroom to Connecting Shaft | 2 1/8 in |
Trolley Type | Push |
For Beam Shape | Flat, Tapered |
Description
Quick Adjust Trolley, Trolley Type Push, Maximum Load Capacity 20,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 6 7/8 in, For Maximum Beam Flange Width 12 in, Headroom to Connecting Shaft 2 1/8 in, Headroom to Mounting Point 10 1/2 in, For Minimum Beam Height 5 31/32 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 5 9/16 in, Trolley Wheel Diameter 7 3/10 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2" Semi-Steel Wheel Casters, Casters 2 Swivel and 2 Fix, PK4 (HD-6X2SS-2S2F)
- ANCRA CARGO 2" X 27’ MEDIUM WIDE HANDLE RATCHET STRAP W/FLAT HOOKS (556)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C21 P5)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Silver (EE1801TTX2)
- OZ LIFTING PRODUCTS Trolley, 1000 lb. (OZ05PBT)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ05QAT)
- OZ LIFTING PRODUCTS Trolley, 10,000 lb. (OZ5PBT)
- OZ LIFTING PRODUCTS OZ Lifting OZ1GBT Geared Beam Trolley 1 Ton Capacity (OZ1GBT)
- OZ LIFTING PRODUCTS Push Beam Trolley Man Rated 1 Ton (OZ1PBTA-MR)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- STARKE Manual Push Trolley, Hook Type, 4,000 lb (SHT200)
- Oz Lifting Products Hoists