Shop All Trolleys
Oz Lifting Products
Push Beam Trolley
Mfr # OZ3PBTA
Zoro # G609215444
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trolley Frame Material Steel
- Maximum Load Capacity 6,000 lb
- Trolley Type Push
- For Minimum Beam Height 4 3/8 in
- For Min. Beam Flange Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ3PBTA
- Zoro # G609215444
- UPC # 760921783788
- Country of Origin United States
- Category Trolleys
Dimensions
For Minimum Beam Height | 4 3/8 in |
For Min. Beam Flange Width | 3 3/4 in |
Minimum Radius Curve | 5 in |
For Max. Beam Flange Width | 8 in |
Trolley Wheel Diameter | 5 4/5 in |
Details
Item | Push Beam Trolley |
Trolley Frame Material | Steel |
Maximum Load Capacity | 6,000 lb |
Trolley Type | Push |
Headroom to Connecting Shaft | 1 3/4 in |
Trolley Wheel Material | Steel |
For Beam Shape | Flat, Tapered |
Headroom to Mounting Point | 9 7/8 in |
Description
Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 6,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 3/4 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 3/4 in, Headroom to Mounting Point 9 7/8 in, For Minimum Beam Height 4 3/8 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 5 in, Trolley Wheel Diameter 5 4/5 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0268 16-Strand Diamond Braid Utility Rope - 1/4" x 50', Blue (3008.0268)
- LITTLE GIANT PUMP Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (GH-3672-8PHKPL)
- EKKO Dust Cover, For Use With EB12E (EB12E / 6118003)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 350 lb. (075 NY04)
- OZ LIFTING PRODUCTS OZ Lifting OZ05PBTA-OBH Push Beam Trolley 1/2 Ton Capacity (OZ05PBTA-OBH)
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley (OZSS025PBT)
- OZ LIFTING PRODUCTS Trolley, 1000 lb. Load Capacity, Steel (OZ05PBTA)
- OZ LIFTING PRODUCTS Trolley, 20,000 lb. (OZ10PBT)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ1PBTA-12)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ10QAT)
- DAYTON Quick-Install Trolley, 6000 lb. (25K807)
- Oz Lifting Products Lifting Equipment