Shop All Trolleys
Oz Lifting Products
Push Beam Trolley
Mfr # OZ2PBTA
Zoro # G409215453
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Beam Shape Flat, Tapered
- For Minimum Beam Height 3 1/4 in
- Trolley Type Push
- Headroom to Connecting Shaft 1 1/2 in
- Trolley Wheel Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ2PBTA
- Zoro # G409215453
- UPC # 760921783795
- Country of Origin United States
- Category Trolleys
Dimensions
For Minimum Beam Height | 3 1/4 in |
Trolley Wheel Diameter | 4 1/2 in |
For Min. Beam Flange Width | 3 3/4 in |
Minimum Radius Curve | 4 1/2 in |
For Max. Beam Flange Width | 8 in |
Details
Item | Push Beam Trolley |
For Beam Shape | Flat, Tapered |
Trolley Type | Push |
Headroom to Connecting Shaft | 1 1/2 in |
Maximum Load Capacity | 4,000 lb |
Trolley Frame Material | Steel |
Headroom to Mounting Point | 8 1/2 in |
Trolley Wheel Material | Steel |
Description
Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 4,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 3/4 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 1/2 in, Headroom to Mounting Point 8 1/2 in, For Minimum Beam Height 3 1/4 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 4 1/2 in, Trolley Wheel Diameter 4 1/2 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 440 lb. Ld Rating, Swivel (LK-ALEV 100K-14-SG)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2200 lb (38EZEEX12)
- COTTERMAN 12 ft 3 in Fixed Ladder, Steel, 13 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F13S C1)
- RWM Plate Caster, 8" Wheel dia. (48-GTB-0820-S)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ05PBTA-OBH)
- OZ LIFTING PRODUCTS OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity (OBH-HANGER)
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 2 Ton Capacity (OZ2QAT)
- OZ LIFTING PRODUCTS OZ Lifting OZ3GBT Geared Beam Trolley 3 Ton Capacity (OZ3GBT)
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley (OZSS025PBT)
- OZ LIFTING PRODUCTS Geared Beam Trolley (OZGBT-OBH)
- STARKE Manual Low Headroom Push Trolley, Steel, 4,000 lb (SPT200C)
- Oz Lifting Products Trolleys