Shop All Trolleys
Oz Lifting Products
Push Beam Trolley
Mfr # OZ05PBTA-OBH
Zoro # G009215389
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Max. Beam Flange Width 8 in
- For Minimum Beam Height 2 3/8 in
- Minimum Radius Curve 2 3/4 in
- Headroom to Mounting Point 5 in
- For Beam Shape Flat, Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ05PBTA-OBH
- Zoro # G009215389
- UPC # 760921786352
- Country of Origin United States
- Category Trolleys
Dimensions
For Max. Beam Flange Width | 8 in |
For Minimum Beam Height | 2 3/8 in |
Minimum Radius Curve | 2 3/4 in |
For Min. Beam Flange Width | 2 17/32 in |
Trolley Wheel Diameter | 3 3/10 in |
Details
Item | Push Beam Trolley |
Headroom to Mounting Point | 5 in |
For Beam Shape | Flat, Tapered |
Headroom to Connecting Shaft | 1 1/8 in |
Maximum Load Capacity | 1,000 lb |
Trolley Frame Material | Steel |
Trolley Type | Push |
Trolley Wheel Material | Steel |
Description
Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 1,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 17/32 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 1/8 in, Headroom to Mounting Point 5 in, For Minimum Beam Height 2 3/8 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 2 3/4 in, Trolley Wheel Diameter 3 3/10 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- ORBIS Food Service Dolly, 500 lb. (NPL706 Dolly Black)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-25)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 2 Ton Capacity (OZ2QAT)
- OZ LIFTING PRODUCTS Trolley, 2000 lb. (OZ1PBT)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Push Beam Trolley (OZSS1PBT)
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Push Beam Trolley (OZSS2PBT)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ1QAT)
- ALL MATERIAL HANDLING AMH Trolley Push 1t (PT010)
- Oz Lifting Products Lifting Equipment