Shop All Trolleys
Oz Lifting Products
Push Beam Trolley Man Rated .5 Ton
Mfr # OZ05PBTA-MR
Zoro # G2671599
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ05PBTA-MR
- Zoro # G2671599
- Country of Origin United States
- Category Trolleys
Details
Item | Push Beam Trolley Man Rated .5 Ton |
Description
The Push Beam Trolley Fall Protection Series by OZ Lifting Products, LLC sets a new standard for ease of use and durability. An innovative width adjustment system makes this trolley one of the fastest and easiest to install in the industry. A universal wheel tread pattern allows the trolley to be used on most I, S, and W-beams. We use steel construction with premium double sealed ball bearings to assure long life and trouble free service.
- Fall protection 400 lbs.*
- Fast and easy width adjustments
- Built-in width adjustment indicator
- Universal wheel tread fits most I, S, and W-Beams
- Premium double-sealed ball bearings
- ROHS compliant zinc plated finish
- Anti-drop plates
- Glow in the dark decals
- Ships fully assembled. Made in USA
- This product meets or exceeds OSHA 1926 Subpart M, OSHA 1910, ANSI Z359.1-2007, and ANSI A10.32-2012 standards for fall protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF2-901-4)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123636SL)
- SAGINAW PRODUCTS Trolley Wheel Assembly, 300 lb. Capacity (51342)
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley (OZSS025PBT)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ1PBTA-12)
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- OZ LIFTING PRODUCTS OZ Lifting OZ05PBTA-OBH Push Beam Trolley 1/2 Ton Capacity (OZ05PBTA-OBH)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ05QAT)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- WILTON Heavy Duty Manual Trolley, 1/2-HDT, 1/2 (1/2-HDT)
- Oz Lifting Products Lifting Equipment