Shop All Trolleys
Oz Lifting Products
OZ Lifting OZ3GBT Geared Beam Trolley 3 Ton Capacity
Mfr # OZ3GBT
Zoro # G805738112
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
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
- Brand Oz Lifting Products
- MFR # OZ3GBT
- Zoro # G805738112
- UPC # 760921784761
- Country of Origin China
- Category Trolleys
Description
Oz lifting geared beam trolley, 3 ton capacity geared beam trolley - the geared beam trolley is designed for the user who has a precision lift and needs the ability to move slowly across the beam with the least amount of sway, the precision ball bearing trolley wheels make it easy to maneuver heavy loads into position at any given point along the i, s, or w beam. The gbt has anti drop plates, double baked enamel paint, with individual test certifications, and serial numbers for complete traceability. features and benefits lightweight robust construction fits to most i, s, and w-beams durable baked enamel paint protection gearing provides positive load positioning along the beam precision ball bearing trolley wheels anti-drop plate stainless steel id tag individual test certificate & serial number
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
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23 AB1)
- ZORO SELECT Caster Wheel, Steel, 6 in., 12,000 lb. (W-630-FST-1-1/4)
- VESTIL Aluminum Folding Step Platform (AFSP-2)
- CASTERHQ All Steel Swivel Plate Caster Wheels W/ Brakes Locking, PK4 (3ISCSO4TL)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ1QAT)
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- OZ LIFTING PRODUCTS Trolley, 6000 lb. (OZ3PBT)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZPBT-OBH)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- OZ LIFTING PRODUCTS Trolley, 10,000 lb. (OZ5PBT)
- STARKE Motorized Trolley for Starke Hoists, 4,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT20VS-L-230V-3PH)
- Oz Lifting Products Lifting Equipment