Oz Lifting Products

OZ Lifting Industrial Lever Hoist 1-1/2 Ton Capacity 15' Lift


product price: $339.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Oz lifting heavy duty economy lever hoist 1-1/2 ton capacity 15' lift heavy duty oz economy -lever hoist features and benefits all steel construction weatherproof twin pawl brake industrial grey powder coating fully enclosed lift wheel steel handle with rubber grip pocket wheel tab fully enclosed gearing individual test certificate individual serial number minimum head room grade 80 alloy chain ease of operation forged alloy steel hooks the oz mechanical lever hoist is designed for commercial building sites, as well as various construction workplaces, such as warehousing, buildings, storage areas, and factories in general. The oz mechanical lever hoist is made from lightweight yet robust materials that allow the hoist to be easily mounted. With a net weight of five pounds, and a weight load limit of five hundred pounds, the ratio of power is staggering. This is due to the superior building quality, the exceptional materials used to construct the lever hoists, and the high level of quality control practiced by oz lifting products. The lever hoist is easy to use and only requires a minimum of effort to lift the product's weight load limit (w.l.l). The hoist lever features an intuitive design that employees will be able to master with ease. The oz mechanical lever hoist is used worldwide in construction workplaces and warehouses, and is known for its exceptional quality and value. The lever hoist features a selector switch to raise a load, lower a load, or put the hoist lever in neutral for quick rigging jobs. Some other additional features and benefits of the oz mechanical lever hoist include the alloy hook made of forge steel, a stainless steel id tag with load rating information, a shroud that acts as a chain guide, and a tag that keeps the chain clean. an end-stop acts as a means to pull the chain and as a lock to prevent unchaining the hoist. The oz cast latch is th

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.