Shop All Festoon System Cable & Connectors
Oz Lifting Products
Mounting Base, Floor Mount, 1200 lb., Steel
Mfr # OZPED1
Zoro # G6858031
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Capacity (Lb.) 1,200 lb
- Capacity 1,200 lb
- Overall Height 14.75 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZPED1
- Zoro # G6858031
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Height | 14.75 in |
Mount Hole Diameter | 0.67 in |
Overall Width | 16 in |
Overall Depth | 16 in |
For Mast Diameter | 3.62 in |
Details
Item | Mounting Base |
Mounting Type | Floor Mount |
Capacity (Lb.) | 1,200 lb |
Capacity | 1,200 lb |
Color | Gray |
Material | Steel |
For Use With | Mfr. No. OZ1200DAV |
Finish | Mil-Spec Zinc Plated |
Includes | Mounting Pattern Template |
Maximum Load Capacity | 1,200 lb |
Compatible with Manufacturer Part Number | OZ1200DAV, OZ1200DAV-ACW, OZ1200DAV-DCW |
Base Type | Pedestal |
Description
Mounting Base, Maximum Load Capacity 1,200 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.67 in, Overall Height 14.75 in, Overall Width 16 in, Overall Depth 16 in, Base Type Pedestal, For Mast Diameter 3.62 in, For Maximum Span Not Applicable, Compatible with Grainger Part Number 48RD46, 48RD47, 49P538, Compatible with Manufacturer Part Number OZ1200DAV, OZ1200DAV-ACW, OZ1200DAV-DCW, Color Yellow, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (10F444)
- ZORO SELECT Swivel Plate Caster, 8 in Dia, 675 lb, Ball (P21S-RCP080K-14)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, White (BC340)
- MARATHON INDUSTRIES Marathon 8 Flat-Free Rigid Caster (00315)
- OZ LIFTING PRODUCTS Mounting Base, 1200 lb., Steel (OZSOC1)
- OZ LIFTING PRODUCTS Mounting Base, 1000 lb., Pedestal (OZPED2)
- OZ LIFTING PRODUCTS Mounting Base, 1000 lb. Cap., Steel, Silver (OZWALL2)
- GLEASON REEL Festoon End Clamp, Round, 0.60-0.94 O.D. (W25-RE-12)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 30' (SFCS4W-10AWG-30)
- GLEASON REEL Festoon Intermediate Trolley, 0.60-0.94 (C35-RC-12)
- GLEASON REEL Festoon End Stop, I-Beam, Steel (F-IES)
- Oz Lifting Products Lifting Equipment