Shop All Davit Cranes
Oz Lifting Products
Mounting Base, 500 lb Capacity, Silver
Mfr # OZSOC3
Zoro # G5776357
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Material Steel
- Finish Zinc Plated
- Color Silver
- For Use With Mfr. No. OZ500DAV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZSOC3
- Zoro # G5776357
- UPC # 760921786598
- Country of Origin United States
- Category Davit Cranes
Dimensions
Mast Diameter | 4.0 in |
For Mast Diameter | 3.05 in |
Overall Height | 14.88 in |
Overall Width | 8.19 in |
Mount Hole Diameter | 0.53 in |
Details
Item | Mounting Base |
Capacity | 500 lb |
Material | Steel |
Finish | Zinc Plated |
Color | Silver |
For Use With | Mfr. No. OZ500DAV |
Includes | Mounting Template |
Compatible with Manufacturer Part Number | OZ500DAV, OZ500DAV-ACW, OZ500DAV-DCW, OZA500DAV, OZA500DAV-ACW, OZA500DAV-DCW, OZXR500DAV, OZXR500DAV-ACW, OZXR500DAV-DCW |
Maximum Load Capacity | 500 lb |
Base Type | Socket |
Description
Mounting Base, Maximum Load Capacity 500 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.53 in, Overall Height 14.88 in, Overall Width 8.19 in, Overall Depth Not Applicable, Base Type Socket, For Mast Diameter 3.05 in, For Maximum Span Not Applicable, Compatible with Grainger Part Number 54YM51, 54YM52, 54YM53, 807EZ5, 807EZ6, 807EZ7, 807F04, 807F05, 807F06
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Light-Duty, 2-1/4 cu. yd, Black (2.2UT BLACK)
- STREN-FLEX Web Sling, Endless, 10 ft L, 24800 lb Cap. (EN2-902P)
- DUTTON-LAINSON Dutton-Lainson 70325 Replacement Winch Handle - 6318, 9.5" (70325)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X250)
- OZ LIFTING PRODUCTS 1200lbs. Davit Crane W/ telescoping boom Adjsmt With DC Electric Winch (OZTP1200DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP12)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW-SP14)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZPED3)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW)
- THERN Davit Crane Up To 850Lb Capacity W/ M402 (5PF5-M1)
- Oz Lifting Products Davit Cranes