Shop All Festoon System Cable & Connectors
Oz Lifting Products
Mounting Base, 1000 lb., Socket Base
Mfr # OZSOC2
Zoro # G3720258
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Socket Base
- Capacity (Lb.) 1,000 lb
- Capacity 1,000 lb
- Overall Height 14.5 in
- For Use With Mfr. No. OZ1000DAV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZSOC2
- Zoro # G3720258
- UPC # 760921782415
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Height | 14.5 in |
Mast Diameter | 3 |
Mount Hole Diameter | 0.53 in |
Overall Width | 11.5 in |
For Mast Diameter | 3.05 in |
Details
Item | Mounting Base |
Mounting Type | Socket Base |
Capacity (Lb.) | 1,000 lb |
Capacity | 1,000 lb |
For Use With | Mfr. No. OZ1000DAV |
Material | Steel |
Includes | Mounting Pattern Template |
Color | Silver |
Finish | Zinc Plated |
Compatible with Manufacturer Part Number | OZ1000DAV-1000, OZ1000DAV-ACW, OZ1000DAV-DCW, OZCF1200DAV-1000, OZCF1200DAV-ACW, OZCF1200DAV-DCW |
Maximum Load Capacity | 1,000 lb |
Base Type | Socket |
Description
Mounting Base, Maximum Load Capacity 1,000 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.53 in, Overall Height 14.5 in, Overall Width 11.5 in, Overall Depth Not Applicable, Base Type Socket, For Mast Diameter 3.05 in, For Maximum Span Not Applicable, Compatible with Grainger Part Number 48RD48, 48RD49, 48RD50, 54YM61, 54YM62, 54YM63, Compatible with Manufacturer Part Number OZ1000DAV-1000, OZ1000DAV-ACW, OZ1000DAV-DCW, OZCF1200DAV-1000, OZCF1200DAV-ACW, OZCF1200DAV-DCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 4" X 20Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1149)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1Pb (WFT-6L-1)
- BAUER LADDER Aluminum Ladder Jacks - Long Body, PR (09013)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Yellow (EE2802DTX2)
- OZ LIFTING PRODUCTS Mounting Base, Floor Mount, 1200 lb., Steel (OZPED1)
- OZ LIFTING PRODUCTS Mounting Base, 1000 lb. Cap., Steel, Silver (OZWALL2)
- OZ LIFTING PRODUCTS Mounting Base, 1200 lb., Steel (OZSOC1)
- OZ LIFTING PRODUCTS Mounting Base, 1000 lb., Pedestal (OZPED2)
- GLEASON REEL Festoon Intermediate Trolley, 1.50 x 2.12 (C35-ITG)
- DAYTON Festoon System Kit, C-Track, 40 Ft, Flat (7CZ31)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 50' (SFCS4W-14AWG-50)
- Oz Lifting Products Festoon System Cable & Connectors