product price: $414.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Overall Length 41.4 in
  • Compatible Load Capacity 1,000 lb
  • Overall Width 6 in
  • Compatible Hoist Type Electric Chain Hoists, Electric Wire Rope Hoists, Manual Chain Hoists
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 41.4 in
Overall Width 6 in
Overall Height 16.2 in

Details

Material Steel
Item Mounting Arm
Compatible Load Capacity 1,000 lb
Compatible Hoist Type Electric Chain Hoists, Electric Wire Rope Hoists, Manual Chain Hoists
Product Type Mounting Arm
Includes Wall Mounting Bracket inlcuded

Description

Mounting Arm, Product Type Mounting Arm, Compatible Hoist Type Electric Chain Hoists, Electric Wire Rope Hoists, Manual Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Not Applicable, Material Steel, Overall Length 41.4 in, Overall Width 6 in, Overall Height 16.2 in, Includes Wall Mounting Bracket inlcuded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.