Shop All Manual Chain Hoists
Oz Lifting Products
Manual Chain Hoist, 40000 lb., Lift 10 ft.
Mfr # OZ200-10CHOP
Zoro # G9821481
product price: $4,087.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,087.99
Free 30-Day Returns
Key Features
- Load Capacity 40,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 112 lb
- Min. Between Hooks 35 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ200-10CHOP
- Zoro # G9821481
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 13 in |
Housing Width | 25 1/2 in |
Housing Depth | 8 1/2 in |
Body Depth | 7 7/16 in |
Chain Length | 84 ft |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 35 1/32 in |
Body Width | 24 13/16 in |
Lifting Hook Opening Width | 2 7/32 in |
Description
Manual Chain Hoist, Chain Length 84 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 35 1/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 40,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/16 in, Body Material Steel, Body Width 24 13/16 in, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 12 in Web Width, 6ft L, 5,000lb (WLA1-812N-06)
- LIFT-ALL Roundsling, Endless, 10 ft L, 40000 lb Cap (KEN40KX10)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC6)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x20ft (EE2-9802X20-KIN)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 10 ft. (OZ100-10CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ050-30CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 20 ft. (OZ005-20CHOP)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 15' Lift (OZIND020-15CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 10000 lb., Lift 10 ft. (OZ050-10CHOP)
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 20ft. Load Chain (OZIND010-20CH)
- VESTIL Manual Chain Hoist, 6K, 10 ft. (HCH-6-10)
- Oz Lifting Products Manual Chain Hoists