Shop All Manual Chain Hoists
Oz Lifting Products
Manual Chain Hoist, 4000 lb., Lift 10 ft.
Mfr # OZ020-10CHOP
Zoro # G8494997
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 77 lb
- Min. Between Hooks 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ020-10CHOP
- Zoro # G8494997
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 8 in |
Housing Width | 7 1/2 in |
Housing Depth | 6 1/4 in |
Lifting Hook Opening Width | 1 13/32 in |
Body Width | 8 9/32 in |
Maximum Lifting Length | 10 ft |
Body Depth | 6 7/8 in |
Description
Manual Chain Hoist, Headroom 16 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 7/8 in, Body Material Steel, Body Width 8 9/32 in, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lck, Top Plate, 4-5/8 in H, 4 in Cstr (FL-LKH-4)
- DAYTON Cable, 1/16 in., 50 ft., 7 x 7, SS (33RG71)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Jaw & Jaw Turnbuckle (54627)
- MORSE Morse® Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap. (91)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 20 ft. (OZ020-20CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ050-30CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 60000 lb., Lift 10 ft. (OZ300-10CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3000 lb., Lift 10 ft. (OZ015-10CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ020-30CHOP)
- OZ LIFTING PRODUCTS Chain Hoist, 4000 lb., 20ft. Load Chain (OZIND020-20CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 10 ft. (OZ010-10CHOP)
- Oz Lifting Products Manual Chain Hoists