Shop All Manual Chain Hoists
Oz Lifting Products
Manual Chain Hoist, 20000 lb., Lift 20 ft.
Mfr # OZ100-20CHOP
Zoro # G8495015
product price: $2,094.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,094.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 86 lb
- Min. Between Hooks 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ100-20CHOP
- Zoro # G8495015
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 10 in |
Housing Width | 14 3/4 in |
Housing Depth | 7 1/4 in |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 2 1/4 in |
Minimum Retracted Length | 30 1/8 in |
Chain Length | 82 ft |
Body Depth | 7 7/16 in |
Body Width | 18 7/32 in |
Description
Manual Chain Hoist, Chain Length 82 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 30 1/8 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 20,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/16 in, Body Material Steel, Body Width 18 7/32 in, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33106)
- L.H. DOTTIE L.H. Dottie #16 Gauge Bright Galvanized Jack Chain, 100PK (CH1616)
- ZORO SELECT V-Groove Swivel Caster, Cast Iron, 4 in, 800 lb, Blk (1NWB2)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG06B22)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 10 ft. (OZ100-10CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3000 lb., Lift 10 ft. (OZ015-10CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- OZ LIFTING PRODUCTS Chain Hoist, 1000 lb., 20ft. Load Chain (OZHDE005-20CH)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-10CH)
- OZ LIFTING PRODUCTS Chain Hoist (OZ010-30CHOP)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (1VW59)
- Oz Lifting Products Hoists