Shop All Manual Chain Hoists
Oz Lifting Products
Manual Chain Hoist, 10000 lb., Lift 20 ft.
Mfr # OZ050-20CHOP
Zoro # G7534527
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 90 lb
- Min. Between Hooks 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ050-20CHOP
- Zoro # G7534527
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 9 in |
Housing Width | 10 in |
Housing Depth | 7 1/4 in |
Minimum Retracted Length | 27 3/32 in |
Maximum Lifting Length | 20 ft |
Body Width | 11 1/32 in |
Lifting Hook Opening Width | 1 13/16 in |
Body Depth | 7 7/16 in |
Chain Length | 41 ft |
Description
Manual Chain Hoist, Chain Length 41 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 27 3/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/16 in, Body Material Steel, Body Width 11 1/32 in, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA Onward Turnbuckle, 121 lb Working Load, Hook, Eye, 5/16 in Dia x 9 3/8 in L Take-Up, Steel (2025XB)
- DAYTON Label, Rated Load 1/2 Ton (MH29XL8703G)
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK-4)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 47BF (SG47)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 10000 lb., Lift 10 ft. (OZ050-10CHOP)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 30' Lift (OZIND020-30CH)
- OZ LIFTING PRODUCTS Chain Hoist (OZ050-30CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 40000 lb., Lift 10 ft. (OZ200-10CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 20 ft. (OZ005-20CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ020-30CHOP)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (29XP28)
- Oz Lifting Products Manual Chain Hoists