Shop All Trolleys
Oz Lifting Products
Man Rated Push Beam Trolley
Mfr # OZ1PBTA-MR-16
Zoro # G309215485
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Max. Beam Flange Width 16 in
- Minimum Radius Curve 3 11/32 in
- For Minimum Beam Height 3 in
- Headroom to Mounting Point 5 1/2 in
- Maximum Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZ1PBTA-MR-16
- Zoro # G309215485
- UPC # 760921783740
- Country of Origin United States
- Category Trolleys
Dimensions
For Max. Beam Flange Width | 16 in |
Minimum Radius Curve | 3 11/32 in |
For Minimum Beam Height | 3 in |
For Min. Beam Flange Width | 2 3/4 in |
Trolley Wheel Diameter | 4 in |
Details
Item | Push Beam Trolley |
Headroom to Mounting Point | 5 1/2 in |
Maximum Load Capacity | 2,000 lb |
Trolley Type | Push |
For Beam Shape | Flat, Tapered |
Trolley Frame Material | Steel |
Trolley Wheel Material | Steel |
Headroom to Connecting Shaft | 1 in |
Description
Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 2,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 3/4 in, For Maximum Beam Flange Width 16 in, Headroom to Connecting Shaft 1 in, Headroom to Mounting Point 5 1/2 in, For Minimum Beam Height 3 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 3 11/32 in, Trolley Wheel Diameter 4 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E10B8D3C1P6)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb (3LG2436BRK)
- EAGLE MFG Drum Spill Tray, 10 Gal (1614)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-D3)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ05QAT)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley (OZSS025PBT)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Push Beam Trolley (OZSS2PBT)
- OZ LIFTING PRODUCTS Trolley, 2000 lb. (OZ1PBT)
- OZ LIFTING PRODUCTS Trolley, 10,000 lb. (OZ5PBT)
- STARKE Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT30VS-L-230V-3PH)
- Oz Lifting Products Hoists