Shop All Lever Chain Hoists
Oz Lifting Products
Lever Hoist, 6000 lb., 15ft. Load Chain, 6000 lb. Load Capacity, 15 ft Hoist Lift
Mfr # OZIND300-15LH
Zoro # G4249729
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Hoist Lift 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZIND300-15LH
- Zoro # G4249729
- UPC # 760921782156
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Hoist,6000 lb.,15ft. Load Chain |
Load Capacity | 6000 lb. |
Hoist Lift | 15 ft |
Description
Lever Hoist,6000 lb.,15ft. Load Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L (BBS12GO)
- DAYTON Round Sling, Endless, 6 ft., 8400 lb. (2MJN5)
- SE-KURE Convex Forklift Mirror, 8 (TCVO-PC-26T-PB)
- ILB GOLD Marine Motor, Replacement For Ramsey, 458204 Winch Motor (458204 WINCH MOTOR)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift (OZ600-5LHOP)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 10ft. Load Chain, 1500 lb. Load Capacity, 10 ft Hoist Lift (OZHDE075-10LH)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 1-1/2 Ton Capacity 15' Lift (OZIND150-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift (OZ300-15LHOP)
- OZ LIFTING PRODUCTS 6 T Dyno Lever Hoist 5 Ft (OZDH600-5LH)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 5ft. Load Chain, 1500 lb. Load Capacity, 5 ft Hoist Lift (OZIND075-5LH)
- WILTON Hoist, 15FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 15 ft Hoist Lift (L100-500WO-15)
- Oz Lifting Products Lever Chain Hoists