Shop All Lever Chain Hoists
Oz Lifting Products
Lever Hoist, 3000 lb., 20ft. Load Chain, 3000 lb. Load Capacity, 20 ft Hoist Lift
Mfr # OZIND150-20LH
Zoro # G4249756
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Hoist Lift 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZIND150-20LH
- Zoro # G4249756
- UPC # 760921782125
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Hoist,3000 lb.,20ft. Load Chain |
Load Capacity | 3000 lb. |
Hoist Lift | 20 ft |
Description
Lever Hoist,3000 lb.,20ft. Load Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 100 ft. Hammered Oval Black Decorative Chain (538812)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 27BF (AS15B27)
- RUBBERMAID Caster, Swivel , 3/8-16Thd, Gray (3530L1)
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (KDTF105162)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 1-1/2 Ton Capacity 15' Lift (OZIND150-15LH)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 5ft. Load Chain, 1500 lb. Load Capacity, 5 ft Hoist Lift (OZIND075-5LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift (OZ075-5LHOP)
- OZ LIFTING PRODUCTS .75 T Dyno Lever Hoist 5 Ft (OZDH075-5LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 15 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-15LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift (OZ150-5LHOP)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (29XP39)
- Oz Lifting Products Hoists