Shop All Lever Chain Hoists
Oz Lifting Products
Lever Hoist, 1500 lb., 5ft. Load Chain, 1500 lb. Load Capacity, 5 ft Hoist Lift
Mfr # OZIND075-5LH
Zoro # G4249826
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
- Hoist Lift 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZIND075-5LH
- Zoro # G4249826
- UPC # 760921782057
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Hoist,1500 lb.,5ft. Load Chain |
Load Capacity | 1500 lb. |
Hoist Lift | 5 ft |
Description
Lever Hoist,1500 lb.,5ft. Load Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER FLAT BUNGEE CORD 48"" (06118)
- ZORO SELECT Lifting Hook, Dbl Fork, Sgl Swivel, 10000Lb (22MW69)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (DH8)
- ZORO SELECT Caster Wheel, Steel, 5 in., 5000 lb. (WFT-53FH-1)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift (OZ150-20LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift (OZ075-20LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift (OZ300-15LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 5 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-5LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 15 ft Hoist Lift, 1 15/16 in Hook Opening (OZ600-15LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift (OZ600-10LHOP)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 5/16 in Hook Opening (LB015-10)
- Oz Lifting Products Lifting Equipment