Shop All Lever Chain Hoists
Oz Lifting Products
Lever Hoist, 1500 lb., 20ft. Load Chain, 1500 lb. Load Capacity, 20 ft Hoist Lift
Mfr # OZHDE075-20LH
Zoro # G4249799
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
- Hoist Lift 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZHDE075-20LH
- Zoro # G4249799
- UPC # 760921782088
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Hoist,1500 lb.,20ft. Load Chain |
Load Capacity | 1500 lb. |
Hoist Lift | 20 ft |
Description
Lever Hoist,1500 lb.,20ft. Load Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. (2ZDE6)
- LOUISVILLE 12 ft. Straight Ladder, Fiberglass, 12 Steps, Orange Finish, 300 lb Load Capacity (FE3112)
- ZORO SELECT Micro Switch (MH2LED703G)
- CARGOLOC 10" Tarp Cords, Red, 12 pcs. (32555)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 15ft. Load Chain, 3000 lb. Load Capacity, 15 ft Hoist Lift (OZIND150-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift (OZ075-10LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 10 ft Hoist Lift (OZ900-10LHOP)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 20ft. Load Chain, 6000 lb. Load Capacity, 20 ft Hoist Lift (OZIND300-20LH)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 15ft. Load Chain, 1500 lb. Load Capacity, 15 ft Hoist Lift (OZHDE075-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift (OZ600-10LHOP)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (3TP92)
- Oz Lifting Products Lever Chain Hoists