Shop All Lever Chain Hoists
Oz Lifting Products
Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift
Mfr # OZ300-20LHOP
Zoro # G6211807
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Chain Length 21 ft
- Includes Safety Latch Hooks
- Hook Opening 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ300-20LHOP
- Zoro # G6211807
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 21 ft |
Lever Length | 16 1/8 in |
Body Depth | 7 7/8 in |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 1 1/2 in |
Description
Lever Chain Hoist, Chain Length 21 ft, Headroom 18 29/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/8 in, Body Material Steel, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, Wire Rope, 1/8 in Max Cable Size, 685 lb Max Load, Zinc Plated (00258-1/8-C)
- VESTIL Low Profile Hydraulic Drum Truck, Load Cap. 600 lb. (LPDT)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- DAYTON Handle Assembly (MHAC01G)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift (OZ150-10LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 20 ft Hoist Lift (OZ900-20LHOP)
- OZ LIFTING PRODUCTS 6 T Dyno Lever Hoist 5 Ft (OZDH600-5LH)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 10' Lift (OZIND075-10LH)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 20' Lift (OZIND075-20LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift (OZ600-5LHOP)
- HARRINGTON LX Lever Puller - 1/2 Ton, 5' Lift (LX005-5)
- Oz Lifting Products Lifting Equipment