Shop All Lever Chain Hoists
Oz Lifting Products
Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift
Mfr # OZ300-15LHOP
Zoro # G8534215
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Chain Length 16 ft
- Includes Safety Latch Hooks
- Hook Opening 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ300-15LHOP
- Zoro # G8534215
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 16 ft |
Lever Length | 16 1/8 in |
Body Depth | 7 7/8 in |
Maximum Lifting Length | 15 ft |
Lifting Hook Opening Width | 1 1/2 in |
Description
Lever Chain Hoist, Chain Length 16 ft, Headroom 18 29/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/8 in, Body Material Steel, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #35 Sash Chain, Zinc Plated, 100' per Reel (T0723727N)
- DAYTON Swivel Caster (S004)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2448-9P-WSP)
- DAYTON Wire Rope Clip, 5/16 In, Maleable Iron (2VKJ3)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 20ft. Load Chain, 3000 lb. Load Capacity, 20 ft Hoist Lift (OZIND150-20LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift (OZ300-5LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift (OZ075-5LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift (OZ600-5LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift (OZ075-20LHOP)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 10' Lift (OZIND075-10LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift (OZ075-15LHOP)
- Oz Lifting Products Lifting Equipment